

€911.31/ pieceexcl. VAT
€1,102.69incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | Light grey |
Thickness | 40 mm |
Length | 600 mm |
Width | 600 mm |
Material | PTFE |
Material class | Eriflon PTFE GF25 |
Antistatic | No |
Group | Fluor Plasitcs |
Suitable for welding | No |
Machinable | Good |
Tradename | Eriflon PTFE |
Manufacturing method | Pressed |