

€400.03/ pieceexcl. VAT
€484.04incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €400.03 | - |
2+ | €370.03 | 7.50% |
3+ | €320.02 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | Light grey |
Thickness | 5 mm |
Length | 1000 mm |
Width | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE GF25 |
Antistatic | No |
Group | Fluor Plasitcs |
Suitable for welding | No |
Machinable | Good |
Tradename | Eriflon PTFE |
Manufacturing method | Pressed |