

€113.52/ pieceexcl. VAT
€137.36incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €113.52 | - |
2+ | €94.60 | 16.67% |
3+ | €75.68 | 33.33% |
5+ | €70.00 | 38.33% |
8+ | €66.22 | 41.67% |
10+ | €60.54 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVDF |
Material class | Eriflon PVDF |
Group | Fluor Plasitcs |
Tradename | Eriflon PVDF |