

€5.70/ pieceexcl. VAT
€6.90incl. VAT
55 In stock - Available while stock lasts - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.70 | - |
27+ | €4.75 | 16.67% |
54+ | €3.80 | 33.33% |
107+ | €3.52 | 38.33% |
160+ | €3.33 | 41.67% |
213+ | €3.04 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 5 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |