

€81.79/ pieceexcl. VAT
€98.97incl. VAT
22 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €81.79 | - |
2+ | €68.16 | 16.67% |
4+ | €54.52 | 33.33% |
8+ | €50.43 | 38.33% |
12+ | €47.71 | 41.67% |
16+ | €43.62 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 40 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |