

€46.75/ pieceexcl. VAT
€56.57incl. VAT
41 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.75 | - |
4+ | €38.96 | 16.67% |
7+ | €31.17 | 33.33% |
14+ | €28.83 | 38.33% |
20+ | €27.27 | 41.67% |
27+ | €24.93 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 30 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |