

€85.46/ pieceexcl. VAT
€103.41incl. VAT
9 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.46 | - |
3+ | €71.22 | 16.67% |
6+ | €56.97 | 33.33% |
11+ | €52.70 | 38.33% |
17+ | €49.85 | 41.67% |
22+ | €45.58 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 18 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |