

€13.30/ pieceexcl. VAT
€16.09incl. VAT
51 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.30 | - |
12+ | €11.08 | 16.67% |
24+ | €8.86 | 33.33% |
47+ | €8.20 | 38.33% |
70+ | €7.76 | 41.67% |
93+ | €7.09 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 16 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |