




€122.98/ pieceexcl. VAT
€148.81incl. VAT
12 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €122.98 | - |
2+ | €102.49 | 16.67% |
3+ | €81.99 | 33.33% |
6+ | €75.84 | 38.33% |
8+ | €71.74 | 41.67% |
11+ | €65.59 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | Black |
Outer diameter | 80 mm |
Length | 250 mm |
Manufacturing method | Pressed |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE CG |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |