ERIFLON

ERIFLON Hose Eriflon thin walled FEP tube, roll=25m, O.D. 6x1

  • ERIKS:12476694
Image 1
Save to list

€17.43/ meterexcl. VAT

€21.09incl. VAT

Sold per: 25Min. order: 25

150 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.50

-

10+

€18.45

10.00%

25+

€17.43

15.00%

50+

€14.35

30.00%

100+

€12.30

40.00%

250+

€10.25

50.00%

500+

€8.20

60.00%

1000+

€5.13

75.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
4 mm
Outer diameter
6 mm
Shape of inside wall
Smooth
Maximum operating pressure at 20 °C
14 bar
Roller length
25 m