ERIFLON

ERIFLON Hose Eriflon thin walled FEP tube, roll=100m, O.D. 8x1

  • ERIKS:12476697
Image 1
Save to list

€13.40/ meterexcl. VAT

€16.21incl. VAT

Sold per: 400Min. order: 400

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.80

-

10+

€24.12

10.00%

25+

€22.78

15.00%

50+

€18.76

30.00%

100+

€16.08

40.00%

250+

€13.40

50.00%

500+

€10.72

60.00%

1000+

€6.70

75.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
6 mm
Outer diameter
8 mm
Shape of inside wall
Smooth
Maximum operating pressure at 20 °C
9 bar
Roller length
100 m