

€77.91/ pieceexcl. VAT
€94.27incl. VAT
5 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €77.91 | - |
3+ | €64.93 | 16.67% |
5+ | €51.94 | 33.33% |
9+ | €48.04 | 38.33% |
13+ | €45.45 | 41.67% |
17+ | €41.55 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 80 mm |
Internal diameter | 60 mm |
Length | 300 mm |
Manufacturing method | Pressed |
Hollow core | Yes |
Material | PTFE |
Material class | Eriflon PTFE |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Eriflon PTFE |