

164,45 €/ pieceexcl. VAT
198,98 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 164,45 € | - |
2+ | 131,56 € | 20.00% |
4+ | 121,69 € | 26.00% |
5+ | 115,11 € | 30.00% |
7+ | 105,24 € | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 50 mm |
Internal diameter | 30 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PTFE |
Material class | Eriflon PTFE |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Eriflon PTFE |