

€217.95/ pieceexcl. VAT
€263.72incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €217.95 | - |
2+ | €181.63 | 16.67% |
3+ | €145.30 | 33.33% |
6+ | €134.40 | 38.33% |
9+ | €127.14 | 41.67% |
12+ | €116.24 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 45 mm |
Internal diameter | 15 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PTFE |
Material class | Eriflon PTFE |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Eriflon PTFE |