

€87.82/ pieceexcl. VAT
€106.26incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €87.82 | - |
2+ | €73.19 | 16.67% |
4+ | €58.55 | 33.33% |
8+ | €54.16 | 38.33% |
11+ | €51.23 | 41.67% |
15+ | €46.84 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 30 mm |
Internal diameter | 15 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PTFE |
Material class | Eriflon PTFE |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Eriflon PTFE |