

€67.40/ pieceexcl. VAT
€81.55incl. VAT
5 In stock - Estimated delivery date 27/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.40 | - |
3+ | €56.17 | 16.67% |
5+ | €44.94 | 33.33% |
10+ | €41.57 | 38.33% |
14+ | €39.32 | 41.67% |
19+ | €35.95 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 25 mm |
Internal diameter | 10 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PTFE |
Material class | Eriflon PTFE |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Eriflon PTFE |