

44,84 €/ pieceexcl. VAT
54,26 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 44,84 € | - |
4+ | 37,37 € | 16.67% |
7+ | 29,90 € | 33.33% |
14+ | 27,65 € | 38.33% |
21+ | 26,16 € | 41.67% |
27+ | 23,92 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 20 mm |
Internal diameter | 6 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PTFE |
Material class | Eriflon PTFE |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Eriflon PTFE |