

Sold per: 0.001Min. order: 0.001
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Width | 9.5 mm |
Groove Width | 9.7 mm |
Thickness | 1.5 mm |
Temperature range | from -40 to 225 °C |