ERIFLON

ERIFLON Guide strip ER-39 60% 8,1x1

  • ERIKS:11457445
Image 1
Save to list

€23.30/ meterexcl. VAT

€28.19incl. VAT

Sold per: 0.001Min. order: 0.001

9.1 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.30

-

5+

€18.64

20.00%

10+

€15.15

35.00%

30+

€11.65

50.00%

50+

€10.49

55.00%

100+

€9.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Type
Geleidestrip Eriflon
Shape
Stripe
Material
ER39
Width
8.1 mm
Groove Width
8.3 mm
Thickness
1 mm
Temperature range
from -40 to 225 °C