ERIFLON

ERIFLON Guide strip ER-39 6,1x2,5 piston 70 L=210 SS

  • ERIKS:11223177
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Type
Geleidestrip Eriflon
Shape
Stripe
Material
ER39
Internal diameter
65 mm
Outer diameter
70 mm
Width
6.1 mm
Groove Width
6.3 mm
Length
210 mm
Thickness
2.5 mm
Temperature range
from -40 to 225 °C