ERIFLON

ERIFLON Guide strip ER-39 6,1x2,5 piston 35 L=100 SS

  • ERIKS:11223178
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Type
Geleidestrip Eriflon
Shape
Stripe
Material
ER39
Internal diameter
30 mm
Outer diameter
35 mm
Width
6.1 mm
Groove Width
6.3 mm
Length
100 mm
Thickness
2.5 mm
Temperature range
from -40 to 225 °C