ERIFLON

ERIFLON Guide strip ER-39 40,5x2

  • ERIKS:12267740
Image 1
Save to list

€94.00/ meterexcl. VAT

€113.74incl. VAT

4.952 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€94.00

-

5+

€75.20

20.00%

10+

€61.10

35.00%

30+

€47.00

50.00%

50+

€42.30

55.00%

100+

€37.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Type
Geleidestrip Eriflon
Shape
Stripe
Material
ER39
Width
40.5 mm
Groove Width
41 mm
Thickness
2 mm
Temperature range
from -40 to 225 °C