

€38.90/ pieceexcl. VAT
€47.07incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.90 | - |
5+ | €31.12 | 20.00% |
10+ | €25.29 | 35.00% |
30+ | €19.45 | 50.00% |
50+ | €17.51 | 55.00% |
100+ | €15.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Internal diameter | 195 mm |
Outer diameter | 200 mm |
Width | 24.5 mm |
Groove Width | 25 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |