

€33.00/ pieceexcl. VAT
€39.93incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.00 | - |
5+ | €26.40 | 20.00% |
10+ | €21.45 | 35.00% |
30+ | €16.50 | 50.00% |
50+ | €14.85 | 55.00% |
100+ | €13.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Internal diameter | 165 mm |
Outer diameter | 170 mm |
Width | 24.5 mm |
Groove Width | 25 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |