

€31.10/ pieceexcl. VAT
€37.63incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.10 | - |
5+ | €24.88 | 20.00% |
10+ | €20.22 | 35.00% |
30+ | €15.55 | 50.00% |
50+ | €14.00 | 55.00% |
100+ | €12.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Internal diameter | 155 mm |
Outer diameter | 160 mm |
Width | 24.5 mm |
Groove Width | 25 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |