

€29.30/ pieceexcl. VAT
€35.45incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.30 | - |
5+ | €23.44 | 20.00% |
10+ | €19.05 | 35.00% |
30+ | €14.65 | 50.00% |
50+ | €13.19 | 55.00% |
100+ | €11.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Internal diameter | 145 mm |
Outer diameter | 150 mm |
Width | 24.5 mm |
Groove Width | 25 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |