

€27.30/ pieceexcl. VAT
€33.03incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.30 | - |
5+ | €21.84 | 20.00% |
10+ | €17.75 | 35.00% |
30+ | €13.65 | 50.00% |
50+ | €12.29 | 55.00% |
100+ | €10.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Internal diameter | 135 mm |
Outer diameter | 140 mm |
Width | 24.5 mm |
Groove Width | 25 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |