ERIFLON

ERIFLON Guide strip ER-39 22,5x2,5

  • ERIKS:11471777
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Type
Geleidestrip Eriflon
Shape
Stripe
Material
ER39
Width
22 mm
Groove Width
22.5 mm
Thickness
2.5 mm
Temperature range
from -40 to 225 °C