ERIFLON

ERIFLON Guide strip ER-39 2,4X2,5

  • ERIKS:11057065
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Type
Geleidestrip Eriflon
Shape
Stripe
Material
ER39
Width
2.4 mm
Groove Width
2.6 mm
Thickness
2.5 mm
Temperature range
from -40 to 225 °C