

€43.90/ meterexcl. VAT
€53.12incl. VAT
Sold per: 0.001Min. order: 0.001
7.75 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.90 | - |
5+ | €35.12 | 20.00% |
10+ | €28.54 | 35.00% |
30+ | €21.95 | 50.00% |
50+ | €19.76 | 55.00% |
100+ | €17.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Width | 15 mm |
Groove Width | 15.2 mm |
Thickness | 2.9 mm |
Temperature range | from -40 to 225 °C |