

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Internal diameter | 70 mm |
Outer diameter | 75 mm |
Width | 14.8 mm |
Groove Width | 15 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |