

€31.60/ pieceexcl. VAT
€38.24incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.60 | - |
5+ | €25.28 | 20.00% |
10+ | €20.54 | 35.00% |
30+ | €15.80 | 50.00% |
50+ | €14.22 | 55.00% |
100+ | €12.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Internal diameter | 250 mm |
Outer diameter | 255 mm |
Width | 14.8 mm |
Groove Width | 15 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |