

€13.00/ pieceexcl. VAT
€15.73incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.00 | - |
5+ | €10.40 | 20.00% |
10+ | €8.45 | 35.00% |
30+ | €6.50 | 50.00% |
50+ | €5.85 | 55.00% |
100+ | €5.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Geleidestrip Eriflon |
Shape | Stripe |
Material | ER39 |
Internal diameter | 100 mm |
Outer diameter | 105 mm |
Width | 14.8 mm |
Groove Width | 15 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 225 °C |