

€336.48/ meterexcl. VAT
€407.14incl. VAT
Sold per: 0.1Min. order: 0.1
16.2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Material | PTFE |
Tradename | Eriflon PTFE |
Thickness | 2 mm |
Width | 1200 mm |
Colour | White |
Self-adhesive | No |
Manufacturing method | Skilled |
Can be glued | No |