ERIFLON

ERIFLON Foil Eriflon PTFE White 1200x0,2mm

  • ERIKS:11045789
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Material
PTFE
Tradename
Eriflon PTFE
Thickness
2 mm
Width
1200 mm
Colour
White
Self-adhesive
No
Manufacturing method
Skilled
Can be glued
No