

43,16 €/ meterexcl. VAT
52,22 €incl. VAT
Sold per: 0,1Min. order: 0,1
0,25 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Material | PTFE |
Tradename | Eriflon PTFE |
Thickness | 0.25 mm |
Width | 1200 mm |
Colour | White |
Self-adhesive | No |
Manufacturing method | Skilled |
Can be glued | No |
Length | 3000 mm |