ERIFLON

ERIFLON Foil Eriflon PTFE Gluable White 1200x0,25mm

  • ERIKS:10034483
Image 1
Save to list

€65.45/ meterexcl. VAT

€79.19incl. VAT

Sold per: 0.1Min. order: 0.1

2.95 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Material
PTFE
Tradename
Eriflon PTFE
Thickness
0.25 mm
Width
1200 mm
Colour
White
Self-adhesive
No
Manufacturing method
Skilled
Can be glued
Yes
Length
3000 mm