ERIFLON

ERIFLON Foil Eriflon PTFE Glassfabric 525-Z 35x0,25mm 30m

  • ERIKS:10034477
Image 1
Save to list

€299.30/ pieceexcl. VAT

€362.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Material
PTFE
Tradename
Eriflon PTFE
Thickness
0.25 mm
Width
35 mm
Colour
Light Brown
Self-adhesive
Yes
Manufacturing method
Impregnated
Can be glued
No
Length
30000 mm