ERIFLON

ERIFLON Foil Eriflon PTFE Glassfabric 513-Z 40x0,13mm 30m

  • ERIKS:10034439
Image 1
Save to list

€225.10/ pieceexcl. VAT

€272.37incl. VAT

6 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Material
PTFE
Tradename
Eriflon PTFE
Thickness
0.13 mm
Width
40 mm
Colour
Light Brown
Self-adhesive
Yes
Manufacturing method
Impregnated
Can be glued
No
Length
30000 mm