

€129.80/ pieceexcl. VAT
€157.06incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Material | PTFE |
Tradename | Eriflon PTFE |
Thickness | 0.08 mm |
Width | 22 mm |
Colour | Light Brown |
Self-adhesive | Yes |
Manufacturing method | Impregnated |
Can be glued | No |
Length | 30000 mm |