

309,80 €/ meterexcl. VAT
374,86 €incl. VAT
Sold per: 0,1Min. order: 0,1
Estimated delivery date - 09.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Material | PTFE |
Tradename | Eriflon PTFE |
Thickness | 0.25 mm |
Width | 1000 mm |
Colour | Light Brown |
Self-adhesive | No |
Manufacturing method | Impregnated |
Can be glued | No |
Length | 30000 mm |