

€103.30/ meterexcl. VAT
€124.99incl. VAT
Sold per: 0.1Min. order: 0.1
13 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Material | PTFE |
Tradename | Eriflon PTFE |
Thickness | 0.08 mm |
Width | 1000 mm |
Colour | Light Brown |
Self-adhesive | No |
Manufacturing method | Impregnated |
Can be glued | No |
Length | 30000 mm |