

145,04 €/ pieceexcl. VAT
175,50 €incl. VAT
Estimated delivery date - 09.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Material | PTFE |
Tradename | Eriflon PTFE |
Thickness | 0.1 mm |
Width | 25 mm |
Colour | White |
Self-adhesive | Yes |
Manufacturing method | Skilled |
Can be glued | No |
Length | 30000 mm |