ERDI

ERDI Strap iron shears type D122A

  • ERIKS:11802932
  • Manufacturer:4010220001585
Image 1
Flat lower section can easily be slid under the coffin strap
Very good price-performance ratio
For strap widths up to 25 mm, strap thicknesses up to 0.6 mm
PVC-coated handles
Save to list

€41.34/ pieceexcl. VAT

€50.02incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERDI
Length
260 mm
Weight
415 g
Blade
30
Material
Steel, galvanized