ERDI

ERDI Ideal tine snips with leverage transmission and2-component handle right 230mm

  • ERIKS:13802061
  • Manufacturer:4010220031957
Image 1
Ideal tin snips, with leverage transmission, and multi-component handle, right-hand cutting

Design: Especially robust and compact. Cutter head made of special stainless steel, drop-forged and fully tempered, cutting edges induction-hardened (min. 61 HRC). The more compact head allows improved manoeuvrability and the centrally attached locking bar allows left and right-handed users to operate it easily without changing position. Better handling with reduced handle opening angle with almost the same cutting edge length. Furthermore, the retention studs and the sintered steel insert provide a robust and smooth articulation. Handles with ergonomic plastic covers, soft cushion insert and slip guard.

Application: For straight and continuous cuts as well as figure cuts, in metal sheets up to 1.2 mm and stainless steel sheets up to 1.0 mm. Ideal for use in heating and climate technology and in dry construction.

Save to list

€79.72/ pieceexcl. VAT

€96.46incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERDI