

€70.09/ pieceexcl. VAT
€84.81incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.09 | - |
3+ | €58.41 | 16.67% |
5+ | €46.73 | 33.33% |
9+ | €43.22 | 38.33% |
14+ | €40.89 | 41.67% |
18+ | €37.38 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PSU-1000 |
Group | Industrial Plastics |
Tradename | Epratone PSU |