

€580.74/ pieceexcl. VAT
€702.70incl. VAT
Estimated delivery date - 14/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €580.74 | - |
2+ | €530.96 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 100 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PSU-1000 |
Group | Industrial Plastics |
Tradename | Epratone PSU |