

€74.05/ pieceexcl. VAT
€89.60incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.05 | - |
3+ | €61.71 | 16.67% |
5+ | €49.37 | 33.33% |
9+ | €45.67 | 38.33% |
13+ | €43.20 | 41.67% |
18+ | €39.49 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Dark blue |
Outer diameter | 16 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PPS |
Group | Industrial Plastics |
Suitable for welding | No |
Suitable for foods | Yes |
Tradename | Epratone PPS BG |