

€1,430.92/ pieceexcl. VAT
€1,731.41incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Dark blue |
Outer diameter | 100 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PPS |
Group | Industrial Plastics |
Suitable for welding | No |
Suitable for foods | Yes |
Tradename | Epratone PPS BG |