

€115.04/ pieceexcl. VAT
€139.20incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €115.04 | - |
2+ | €95.87 | 16.67% |
3+ | €76.69 | 33.33% |
6+ | €70.94 | 38.33% |
8+ | €67.11 | 41.67% |
11+ | €61.35 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 22 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |